Motion
NATR8LL

NTN
NATR8LL

Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #07782900
MFR #NATR8LL
Price$98.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR8LL

Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #07782900
MFR #NATR8LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.27/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter
    24 mm
  • Overall Width
    12 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11 mm
  • Weight
    0.085 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009033
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009033

Overview

Mfr description
NATR8LL NEEDLE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought