Motion
C96SDL125-125-A93L

SMC CORP OF AMERICA
C96SDL125-125-A93L

Tie Rod Air Cylinder - 125 mm Bore, 125 mm Stroke
MI ITEM #07783006
MFR #C96SDL125-125-A93L
Price$653.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDL125-125-A93L

Tie Rod Air Cylinder - 125 mm Bore, 125 mm Stroke
MI ITEM #07783006
MFR #C96SDL125-125-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.97/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Overview

Mfr description
C96SDL125-125-A93L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought