Motion
AFF2C-F02C
Main Line & Modular Air Filter - AFF, 1 µm, 10 scfm, 0.2500 in Ports, Drain Cock without Auto Drain Drain
Mi Item #07783123
MFR #AFF2C-F02C
Price$124.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AFF, 1 µm, 10 scfm, 0.2500 in Ports, Drain Cock without Auto Drain Drain
Mi Item #07783123
MFR #AFF2C-F02C

Mfr description
AFF2C-F02C MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.30/each

Specifications

Dimensions

  • Body Size
    2C
  • Port Size
    0.2500 in
  • Weight
    0.38 kg

Details

  • Additional Details
    Optional element life indicator
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    1 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    300 l/min
  • Fluid Comp
    Compressed Air
  • Maximum Air Flow
    10 scfm
  • Maximum Flow Rate
    10 scfm, 300 l/min
  • Micron Rating
    1 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AFF
  • Standard Cubic Feet Per Minute
    300 SLPM
  • Standards Met
    ISO 1179-1, RoHS
  • Thread Standard
    G
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)