Specifications
Dimensions
- Weight1.24 lbs
Details
- Bore TypeRough Stock Bore
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number697950007120
- Product TypeStock Bore Sprockets
- UPC_NO697950007120
Overview
Mfr description
D40B15H X 1.375 SPROCKET WITH 5/16" KW