Motion
EE2802TTX4

LIFT-ALL
EE2802TTX4

2" X 4' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #07783682
MFR #EE2802TTX4
Price$30.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802TTX4

2" X 4' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #07783682
MFR #EE2802TTX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.72/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Web Width  
    2 in
  • Width
    2.0000 in

Details

  • Choker Capacity
    5000 lbs
  • Material
    Tuff-Edge III

Overview

Mfr description
EE2802TTX4 EE2-802TT SLING 2X4 TYPE 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought