Motion
EE2802TTX6

LIFT-ALL
EE2802TTX6

2" X 6' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #07783684
MFR #EE2802TTX6
Price$34.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802TTX6

2" X 6' E/E 2-PLY TWISTED EYES TUFF-EDGE POLYESTER WEB SLING
Mi Item #07783684
MFR #EE2802TTX6

Mfr description
EE2802TTX6 EE2-802TTX SLING 2X6 TYPE 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.39/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Web Width  
    2 in
  • Width
    2.0000 in

Details

  • Choker Capacity
    5000 lbs
  • Material
    Tuff-Edge III
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)