Motion
SV55-2ZGD-L

RADIANS INC.
SV55-2ZGD-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07784141
MFR #SV55-2ZGD-L
Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55-2ZGD-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07784141
MFR #SV55-2ZGD-L

Mfr description
SV55-2ZGD LARGE V-CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.69/each

Specifications

Dimensions

  • Length
    30.98 cm, 12.2000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Zipper Front Closure | Tablet Pocket | Reflective Material Utilized For Reinforcement Edge Binding
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, Class 2, ISEA 107, Type R
  • Binding Color
    Reflective Silver
  • Color
    Hi-Vis Green
  • Description
    Radians Sv55 Class 2 Heavy Woven Two Tone Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Engineer Vest
  • Garment Use
    Construction Superintendents, Field Engineers
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1.0000 in Reflective Edging, 3M 8712 Silver 2.0000 in Glass Bead Reflective Tape, Dual Mic Tabs
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    11
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV55
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)