Motion
547-M
Van Goat Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A6
MI ITEM #07784308
MFR #547-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Van Goat Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A6
MI ITEM #07784308
MFR #547-M

Mfr description
547-M VAN GOAT CUT LEVEL 6
  • Cut Shield P-aramid/polyester/glass liner
  • Full-grain goatskin leather
  • Drivers style with inset thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    White
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537845005
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537845005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)