Motion
547-X
547-X Van Goat Ansi Cut 4 Goatskin Driver - Xlarge, White
Mi Item #07784309
MFR #547-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
547-X Van Goat Ansi Cut 4 Goatskin Driver - Xlarge, White
Mi Item #07784309
MFR #547-X

Mfr description
547-X VAN GOAT CUT LEVEL 6
  • Cut Shield P-aramid/polyester/glass liner
  • Full-grain goatskin leather
  • Drivers style with inset thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    X

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    White
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537845029
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537845029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)