Overview
Mfr description
CLQB63TF-50DCM-F
- Low profile with compact lock unit
- Two types of mounting
- Locking is possible at any position within the entire stroke
- Locking direction is selectable
- Easy manual unlocking
Specifications
- Country of OriginJP
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data