Motion
CDL1G125-400B-A54-XC3BC

SMC CORP OF AMERICA
CDL1G125-400B-A54-XC3BC

CDL1G125-400B-A54-XC3BC
Mi Item #07784899
MFR #CDL1G125-400B-A54-XC3BC
Price$1,958.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDL1G125-400B-A54-XC3BC

CDL1G125-400B-A54-XC3BC
Mi Item #07784899
MFR #CDL1G125-400B-A54-XC3BC

Mfr description
CDL1G125-400B-A54-XC3BC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,958.23/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Tie Rod
  • Product Type
    Locking Air Cylinders
  • Series
    CL1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)