Motion
W7152P-K22

INGERSOLL-RAND
W7152P-K22

Impact Wrench Kit - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
Mi Item #07785244
MFR #W7152P-K22
Price$763.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
W7152P-K22

Impact Wrench Kit - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
Mi Item #07785244
MFR #W7152P-K22

Mfr description
W7152P-K22 1/2IN 20V CORDLESS IMPACT KIT
  • POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio.
  • CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there’s no need to switch tools.
  • DURABLE: Patented steel reinforced frame and impact-and-chemical resistant housing protects the W7152P from every day abuse. The IQV® brushless motor delivers more power and efficiency than a brushed motor, providing longer tool life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$763.11/each

Specifications

Dimensions

  • Blows per Minute
    2450
  • Drive Size
    1/2 in
  • Overall Length
    8.2 in
  • Tool Weight
    7.6 lbs
  • Torque
    1500 ft-lbs

Details

  • Batteries Included
    Yes
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Certification
    Ul Listed, Csa Certified
  • Charger Included
    Yes
  • CSA Certified
    Yes
  • ECCN
    EAR99
  • Handle Style
    Pistol Grip
  • Harmonization Code
    8467290040
  • Impact Rate
    2450 bpm
  • Includes
    W7152P 1/2" Cordless Impact Wrench, (2) BL2022 5.0Ah Batteries, BC1121 Charger, Bag
  • Manufacturer Upc Number
    663024014035
  • Max Rpm
    1900 rpm
  • Maximum Speed
    1900 rpm
  • Maximum Torque
    1500 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • UPC_NO
    663024014035
  • Variable Speed
    Variable Speed
  • Voltage
    20 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)