Motion
GM2432-096

GGB BEARINGS
GM2432-096

1.5000 in Bore, 6.0000 in Length, Filament Wound Material
MI ITEM #07785370
MFR #GM2432-096
List Price$116.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM2432-096

1.5000 in Bore, 6.0000 in Length, Filament Wound Material
MI ITEM #07785370
MFR #GM2432-096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.69/each for your price

Overview

Mfr description
GM2432-096 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Lead-Free;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    1.5000 in
  • Overall Length
    6.0000 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 1.5 in ID x 2.0 in OD x 6.0 in Length
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    2.0000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Inside Diameter Tolerance
    +0.0040/+0.0070 in
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Max Pressure
    140 MPa, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.0015/+0.0035 in
  • Recommended Shaft Size
    1.5000 in, 38.10 mm
  • Thickness
    0.2500 in, 6.35 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought