Motion
05Z019
Mi Item #07785595
MFR #05Z019
Price$44.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07785595
MFR #05Z019

Mfr description
05Z019 1/2"-11/16" PILOT PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.06/each

Specifications

Dimensions

  • Cutter Depth of Cut
    1-1/2 in
  • Maximum Cutter Diameter
    1/2 in
  • Minimum Cutter Diameter
    11/16 in
  • Pin Diameter
    1/4 in

Details

  • Material
    carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)