Specifications
Dimensions
- Cutter Depth of Cut1-1/2 in
- Maximum Cutter Diameter3/4 in
- Minimum Cutter Diameter2-3/8 in
- Pin Diameter5/16 in
Details
- Materialcarbide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)