Motion
ZH13DLA-09-11-11

SMC CORP OF AMERICA
ZH13DLA-09-11-11

ZH13DLA-09-11-11
Mi Item #07785646
MFR #ZH13DLA-09-11-11
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH13DLA-09-11-11

ZH13DLA-09-11-11
Mi Item #07785646
MFR #ZH13DLA-09-11-11

Mfr description
ZH13DLA-09-11-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • Vacuum Port Size
    0.3750 in

Details

  • Additional Details
    Mounting Type: Body Ported;Exhaust Type: Individual Exhaust;Nozzle Diameter: 1.30 mm;Vacuum Pressure: -48 kPa
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Individual Exhaust
  • Maximum Vacuum Pressure
    -48 kPa
  • Motor Included
    No
  • Mounting Type
    Body Ported
  • Number Of Stages  
    1
  • Number Of Stations
    1
  • Stage
    Single Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)