Motion
5827
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Cotton Lined, Orange
Mi Item #07785788
MFR #5827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Cotton Lined, Orange
Mi Item #07785788
MFR #5827

Mfr description
5827 GLOVE WINTER WATSON
  • Foam lining
  • Split cowhide leather
  • Cotton drill back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    10
  • Weight
    0.4

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial
  • Closure Type
    Safety cuff
  • Color
    Orange
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)