1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
4338/XL
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
MI ITEM #
07786146
MFR #
4338/XL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Rainwear
Rain Coats and Jackets
PIP PROTECTIVE IND.PROD. 4338/XL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
4338/XL
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
MI ITEM #
07786146
MFR #
4338/XL
Mfr description
4338 XL 3PC RAIN SUIT
Made with 0.18mm thick PVC and polyester fabric
1" silver reflective stripes for extra visibility
Vented cape back providing a wide range of motion
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
29.85 cm
Details
Color
Yellow
Description
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
Garment Type
XL
Hood Type
Attached
Manufacturer Upc Number
662909404305
Number Of Pockets
3
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items