Motion
4338/L
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
MI ITEM #07786147
MFR #4338/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
MI ITEM #07786147
MFR #4338/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4338 LG 3PC RAIN SUIT
  • Made with 0.18mm thick PVC and polyester fabric
  • 1" silver reflective stripes for extra visibility
  • Vented cape back providing a wide range of motion
  • Drawstring hood with built-in visor
  • Durable zipper front with five snap storm flap front closure to keep water out
  • Inside pocket with zipper closure
  • Two large flap pockets on front for storage
  • Front chest security pocket on bib
  • Adjustable suspenders for with buckles and studs for a perfect fit
  • Front fly opening with snap

Specifications

  • Garment Type
    L
  • Hood Type
    Attached
  • Color
    Yellow
  • Number Of Pockets
    3
  • Description
    Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
  • Manufacturer Upc Number
    662909404299
  • Height
    29.85 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text