Motion
4338/M
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
Mi Item #07786149
MFR #4338/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
Mi Item #07786149
MFR #4338/M

Mfr description
4338 MED 3PC RAIN SUIT
  • Made with 0.18mm thick PVC and polyester fabric
  • 1" silver reflective stripes for extra visibility
  • Vented cape back providing a wide range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    29.85 cm

Details

  • Color
    Yellow
  • Description
    Three-Piece Rain Suit with Reflective Stripes - 0.18 mm
  • Garment Type
    M
  • Hood Type
    Attached
  • Manufacturer Upc Number
    662909404282
  • Number Of Pockets
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)