Motion
CE1L40-100-M9BVLS

SMC CORP OF AMERICA
CE1L40-100-M9BVLS

Solenoid-operated Air Control Valve - Vertical, Axial Foot
Mi Item #07786373
MFR #CE1L40-100-M9BVLS
Price$704.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1L40-100-M9BVLS

Solenoid-operated Air Control Valve - Vertical, Axial Foot
Mi Item #07786373
MFR #CE1L40-100-M9BVLS

Mfr description
CE1L40-100-M9BVLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.41/each

Specifications

Dimensions

  • Lead Wire Length
    0.0197 in

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • Electrical Entry
    Vertical
  • Entry Orientation
    Vertical
  • For Use With Series
    CE1
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    0.7 MPa
  • Mounting
    Axial Foot
  • Operating Pressure Range
    12 to 0.07 MPa
  • Operating Temperature Range
    0 to 60 °C
  • Piping Type
    Axial Foot
  • Seal Material
    Aluminum alloy
  • Series
    CE1
  • Set Pressure Range
    12 to 0.07 MPa
  • Solenoid Electrical Entry
    Vertical
  • Standards Met
    RoHS
  • Valve Series
    CE1
  • Wetted Parts Material
    Aluminum alloy
  • Wire Type
    Vertical
  • Wiring Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)