Motion
VP344R-5DZ1-02B

SMC CORP OF AMERICA
VP344R-5DZ1-02B

Solenoid Operated Air Control Valve - 24 V dc, 1/4 Rc
Mi Item #07786405
MFR #VP344R-5DZ1-02B
Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP344R-5DZ1-02B

Solenoid Operated Air Control Valve - 24 V dc, 1/4 Rc
Mi Item #07786405
MFR #VP344R-5DZ1-02B

Mfr description
VP344R-5DZ1-02B
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.42/each

Specifications

Dimensions

  • Port Size
    1/4

Details

  • Coil Specifications
    24 V dc
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)