Motion
800-0/250-1-1-48-8-060-6

NOSHOK INC
800-0/250-1-1-48-8-060-6

800 Series Temperature Transmitter, 0/250°F Temperature Range, 4-20mA Output, 1/2 NPT Adj. Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter
MI ITEM #07786407
MFR #800-0/250-1-1-48-8-060-6
List Price$682.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-0/250-1-1-48-8-060-6

800 Series Temperature Transmitter, 0/250°F Temperature Range, 4-20mA Output, 1/2 NPT Adj. Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter
MI ITEM #07786407
MFR #800-0/250-1-1-48-8-060-6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$682.51/each for your price

Overview

Mfr description
800-0/250-1-1-48-8-060-6 TEMP TRANSMITTE
  • Proven 100 Ω platinum resistance sensor provides reliability, stability & unbeatable performance
  • Economical price
  • Wide variety of temperature ranges and connections

Specifications

  • Electrical Connection
    DIN EN 175301-803 Form A
  • Ambient Temperature Range
    -40 to 185
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    250
  • Min Operating Temperature
    0
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text