Motion
37-155/9

ANSELL
37-155/9

37-155/9
Mi Item #07786487
MFR #37-155/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-155/9

37-155/9
Mi Item #07786487
MFR #37-155/9

Mfr description
37-155-9 GLOVES SOL-VEX 13"
  • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for use in production areas sensitive to the introduction of external impurities
  • Sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large, 9
  • Length  
    13 in
  • Thickness
    15 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Green
  • Cuff Type
    Straight
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • Features & Benefits
    • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial• No inner cotton flocking, reducing risk of lint contamination and making it ideal for use in production areas sensitive to the introduction of external impurities• Sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts• Fully reusable, with an unequaled abrasion resistance• Provides superb comfort for the wearer• Complies with FDA food handling requirements (21 CFR 177.2600)• Superb value and quality combined
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Prop 65
    Yes
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)