Motion
71206296
#12 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-1/2" OAL, Standard Point
Mi Item #07786490
MFR #71206296
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-1/2" OAL, Standard Point
Mi Item #07786490
MFR #71206296

Mfr description
71206296 #12 118 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Drill Bit Size
    0.1890 in
  • Flute Length
    2-5/16 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1890 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    118
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)