Motion
L616CMEN TAPE MEASURE 16'/5MM 3/4"WIDE

Lufkin - Tape Measure
L616CMEN TAPE MEASURE 16'/5MM 3/4"WIDE

Tape Measure - 16 ft Blade Length, Yellow Blade Color
Mi Item #07786516
MFR #L616CMEN TAPE MEASURE 16'/5MM 3/4"WIDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L616CMEN TAPE MEASURE 16'/5MM 3/4"WIDE

Tape Measure - 16 ft Blade Length, Yellow Blade Color
Mi Item #07786516
MFR #L616CMEN TAPE MEASURE 16'/5MM 3/4"WIDE

Mfr description
L616CMEN TAPE MEASURE 16'/5MM 3/4"WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    16 ft
  • Graduation
    1/100 ft

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    Orange
  • Finish Coating
    Nylon Bond
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103323248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)