Motion
CHPROWB4

ENERGIZER
CHPROWB4

Energizer Rechargeable AA and AAA Battery Charger (Recharge Pro) with 4 AA NiMH Rechargeable Batteries
MI ITEM #07786548
MFR #CHPROWB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
CHPROWB4

Energizer Rechargeable AA and AAA Battery Charger (Recharge Pro) with 4 AA NiMH Rechargeable Batteries
MI ITEM #07786548
MFR #CHPROWB4

Mfr description
CHPROWB4 RECH PROCHGR W/4 AA 2000MAH
  • One Energizer Recharge Pro Battery Charger for NiMH Rechargeable AA Batteries and AAA Batteries
  • Smart battery charger takes 3 hours to charge Energizer rechargeable AAA batteries and AA batteries
  • AAA and AA battery charger uses audio and visual indicators to track rechargeable battery charger progress
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.21 in
  • Length
    8.23 in
  • Weight
    0.507 lbs
  • Width
    2.72 in

Details

  • Country of Origin
    CN
  • Manufacturer Upc Number
    039800121042
  • UPC_NO
    39800121042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)