Motion
23052EMBW33C3

TIMKEN
23052EMBW33C3

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, C3
Mi Item #07786637
MFR #23052EMBW33C3
Price$9,009.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23052EMBW33C3

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, C3
Mi Item #07786637
MFR #23052EMBW33C3

Mfr description
23052EMBW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,009.17/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    4.0945 in
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm
  • Weight
    104.66 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    409000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796287174
  • Maximum RPM (Grease)
    1100 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    617000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796287174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)