Motion
RSDQA32TF-20BZ-M9PSDPC

SMC CORP OF AMERICA
RSDQA32TF-20BZ-M9PSDPC

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #07786649
MFR #RSDQA32TF-20BZ-M9PSDPC
Price$225.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA32TF-20BZ-M9PSDPC

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #07786649
MFR #RSDQA32TF-20BZ-M9PSDPC

Mfr description
RSDQA32TF-20BZ-M9PSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-20BZ-M9PSDPC
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Direct Mount Switch Groove, M12-4 Pin Connector, M9P Auto Switch, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)