Motion
16ACC-10FTON90

GATES RUBBER CO
16ACC-10FTON90

Hose End - Aluminum Material, 7/8 in Hose ID, Female
MI ITEM #07786761
MFR #16ACC-10FTON90
Price$81.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16ACC-10FTON90

Hose End - Aluminum Material, 7/8 in Hose ID, Female
MI ITEM #07786761
MFR #16ACC-10FTON90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.84/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    7/8-14
  • End 2 Size
    0.8700 in
  • Hose Dash Size
    16
  • Hose Diameter
    0.8800 in
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.8700 in, 22.19 mm
  • SAE Size
    -16
  • Size
    0.8750 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.45 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection Type
    Female O-Ring
  • Country of Origin
    US
  • End 1 Style
    Female O-Ring
  • End Gender
    Female
  • End Type 1
    FTON90
  • Fitting Connection Family
    O-Ring
  • Fitting Shape
    90° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G46592-1610
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075442752
  • Material
    Aluminum
  • O-Ring Location
    Female Swivel
  • Port Gender
    Female
  • Product Types
    AC Coupling
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Type
    Female O-Ring
  • Type
    AC Coupling
  • UPC_NO
    770075442752

Overview

Mfr description
16ACC-10FTON90 7332-50325
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought