Motion
4/3VX430

MEGADYNE
4/3VX430

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 43 in Nominal Outside Length, Cogged
MI ITEM #07786803
MFR #4/3VX430
Price$185.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4/3VX430

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 43 in Nominal Outside Length, Cogged
MI ITEM #07786803
MFR #4/3VX430

Mfr description
4/3VX430 RAW EDGE DEEP WEDGE COGGED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.16/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    43 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)