Specifications
Dimensions
- Weight315 g
Details
- Accuracy± 0.08 %
- Electrical ConnectionCable
- MaterialStainless Steel
- Output4 to 20 mA
- Pressure Range0 to -1 bar
- Pressure TypeVacuum
- SeriesPX509
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)