Motion
SPX-14-12-F
Clamp-On Rigid Coupling - SPX Series, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.7500 in
MI ITEM #07786940
MFR #SPX-14-12-F
Your Price$146.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - SPX Series, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.7500 in
MI ITEM #07786940
MFR #SPX-14-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.47/each(List $168.44)

Overview

Mfr description
SPX-14-12-F 2 PC RIGID COUP WITHOUT KW

Specifications

  • Clearance Diameter Max
    1.9320 in
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.7500 in
  • Outside Diameter
    1.6250 in
  • Torque Capacity
    14.17 ft-lbs
  • Bore Size
    0.8750 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    2.5000 in
  • Series
    SPX
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.993 lb
  • UPC_NO
    63452902579
  • Material
    1215 Carbon Steel
  • Screw Size
    1/4-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text