Motion
XMR16-2
Spherical Rod End - Bore Diameter: 1.0000 in
Mi Item #07786991
MFR #XMR16-2
Price$128.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.0000 in
Mi Item #07786991
MFR #XMR16-2

Mfr description
XMR16-2 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.84/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Ball Width
    1.3750 in
  • Bore Diameter  
    1.0000 in
  • Misalignment Angle
    17 °
  • Thread Size
    1-12
  • Weight
    1.89 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Reinforced Nylon 12 With Self-Lubricating PTFE
  • Radial Static Load Capacity
    76200 lbs
  • Rod End Type
    Male
  • Series
    XM
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • UPC_NO
    806990052339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)