Motion
11639 PURPLE MASKING TAPE 501+ 48MMX55M

3M
11639 PURPLE MASKING TAPE 501+ 48MMX55M

Masking & Painters Tape - 60.14 yd Long, 48 mm Wide, Purple
Mi Item #07787013
MFR #11639 PURPLE MASKING TAPE 501+ 48MMX55M
Price$34.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11639 PURPLE MASKING TAPE 501+ 48MMX55M

Masking & Painters Tape - 60.14 yd Long, 48 mm Wide, Purple
Mi Item #07787013
MFR #11639 PURPLE MASKING TAPE 501+ 48MMX55M

Mfr description
11639 PURPLE MASKING TAPE 501+ 48MMX55M
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.12/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Weight
    0.763 lb
  • Width
    1.88 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Purple
  • Manufacturer Upc Number
    04054596116399
  • UPC_NO
    04054596115163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)