Motion
MXJ4-10CSP
MXJ4-10CSP
Mi Item #07787048
MFR #MXJ4-10CSP
Price$324.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ4-10CSP
Mi Item #07787048
MFR #MXJ4-10CSP

Mfr description
MXJ4-10CSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.33/each

Specifications

Dimensions

  • Bore Diameter  
    4.50 mm
  • Overall Height
    0.3940 in, 10 mm
  • Overall Width
    0.7870 in, 20 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    Axial Piping Type
  • Body Type
    Miniature Precision Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    CSP
  • Guide Type
    Linear Bearing
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Axial Piping Type, Metal Stopper Extension End Adjuster, Rohs Compliant
  • Piping Type
    Axial Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Metal Stopper Extension End
  • Type
    Miniature Precision Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)