Motion
INS-SCEZ-107-SS      (RESALE)

DODGE
INS-SCEZ-107-SS (RESALE)

Ball Insert Bearing - 1-7/16 in ID
Mi Item #07787117
MFR #INS-SCEZ-107-SS (RESALE)
Price$309.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCEZ-107-SS (RESALE)

Ball Insert Bearing - 1-7/16 in ID
Mi Item #07787117
MFR #INS-SCEZ-107-SS (RESALE)

Mfr description
INS-SCEZ-107-SS 1-7/16" SS BRG INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Dynamic Load Capacity
    4895 lbf
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    127823
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476476793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)