Motion
INS-SCEZ-108-SS     (RESALE)

DODGE
INS-SCEZ-108-SS (RESALE)

Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1496 in OD, Medium Duty, Set Screw Locking
MI ITEM #07787120
MFR #INS-SCEZ-108-SS (RESALE)
Price$440.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCEZ-108-SS (RESALE)

Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1496 in OD, Medium Duty, Set Screw Locking
MI ITEM #07787120
MFR #INS-SCEZ-108-SS (RESALE)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$440.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.1496 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    6232 lbf
  • Finish Coating
    Uncoated
  • Grease Type
    MobilGrease FM222
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    127824
  • Manufacturer Upc Number
    782476478612
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6232 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Series
    208
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476478612

Overview

Mfr description
INS-SCEZ-108-SS 1-1/2" SS BEARING INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought