Motion
NS 5540
NS 5540 High Temp Liquid Sealant - 15.2 oz, Can, Brown Color
Mi Item #07787202
MFR #NS 5540
Price$181.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NS 5540 High Temp Liquid Sealant - 15.2 oz, Can, Brown Color
Mi Item #07787202
MFR #NS 5540

Mfr description
2374452 5540 HIGH TEMP
  • Liquid sealing compound that is used in high temperature and high pressure applications applications.
  • Sealant for Threads and Flanges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.14/each

Specifications

Dimensions

  • Package Size
    15.2 oz
  • Specific Gravity
    1
  • Weight
    1.15 lbs

Details

  • Color
    Brown
  • Full Cure
    1 hr.
  • Harmonization Code
    3214100010 
  • Manufacturer Upc Number
    30079340012715
  • Package Type
    Can
  • Product Form
    Liquid
  • UPC_NO
    079340012714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)