Motion
NS 5550
5550 Extreme Temp Sealing Paste - 2.75 lbs, Can, Brown Color
MI ITEM #07787204
MFR #NS 5550
Price$287.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5550 Extreme Temp Sealing Paste - 2.75 lbs, Can, Brown Color
MI ITEM #07787204
MFR #NS 5550

Mfr description
2374447 5550 FAST CURE
  • Fibrous paste sealing compound that is used in high temperature and high pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.23/each

Specifications

Dimensions

  • Package Size
    2.75 lbs
  • Specific Gravity
    1
  • Weight
    2.93 lbs

Details

  • Color
    Brown
  • Full Cure
    1 hr.
  • Harmonization Code
    3214100010 
  • Manufacturer Upc Number
    30079340012692
  • Package Type
    Can
  • Product Form
    Paste
  • Type
    Liquid
  • UPC_NO
    079340012691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)