Specifications
Dimensions
- Height6.6
- Length4.9
- Weight0.18 lbs, 2.4
- Width3.7
Details
- ColorRed
- Harmonization Code3214100010
- Manufacturer Upc Number079340013001
- Product TypeSeals & Gasket Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)