Motion
P2B-SCEZ-35M-PSS

DODGE
P2B-SCEZ-35M-PSS

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
MI ITEM #07787490
MFR #P2B-SCEZ-35M-PSS
Price$414.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-35M-PSS

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
MI ITEM #07787490
MFR #P2B-SCEZ-35M-PSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.12/each

Specifications

Dimensions

  • Base Height
    1.8800 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8580 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    4.8000 to 5.1200 in
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    1.71 in
  • Housing Width
    1.8580 in
  • Inner Race Width
    1.7100 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length
    6.5390 in, 166.10 mm
  • Length Through Bore
    1.7100 in
  • Max Bolt Hole Spacing
    5.1200 in
  • Min Bolt Hole Spacing
    4.8000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.8580 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Take Up Frame Size
    LD-20,TS-250
  • Weight
    1.8 lbs
  • Width
    1.8580 in, 47.20 mm

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable | MobilGrease FM222 Lubrication | Suitable For Washdown
  • Application
    Washdown
  • Bearing Insert Material
    Stainless Steel
  • Bearing Series
    207 Series
  • Bearing Type
    Ball
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    121.92 to 130.05 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    21774 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MobilGrease FM222
  • Lubrication
    MobilGrease FM222
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136743
  • Material
    Polymer
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECO-EZ-35M
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    15395 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782476476748

Overview

Mfr description
P2B-SCEZ-35M-PSS 35MM 2-BOLT PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought