Motion
ASPF206-103

NTN
ASPF206-103

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Round, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #07787704
MFR #ASPF206-103
Price$90.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPF206-103

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Round, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #07787704
MFR #ASPF206-103

Mfr description
ASPF206-103
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.45/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.5625 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    0.7187 in
  • Outside Diameter
    4.4375 in
  • Overall Width
    1.1861 in
  • Weight
    0.9 lbs

Details

  • Bearing Number
    AS206-103
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Split
  • Housing ID
    PF206
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359020014
  • Max Rpm
    4900 rpm
  • Mounting Type
    3-Bolt Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AS206-103
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359020014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)