Motion
SAF520G

NTN
SAF520G

SAF520G Pillow Block Housing - Two-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #07787783
MFR #SAF520G
Price$980.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF520G

SAF520G Pillow Block Housing - Two-Bolt Base W/Stab Ring Only, Cast Iron Material
MI ITEM #07787783
MFR #SAF520G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$980.79/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Overall Height  
    8.4688 in
  • Overall Length  
    15.2500 in
  • Overall Width  
    6.1250 in

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.30.8020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359655391
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    4547359655391

Overview

Mfr description
SAF520G HOUSING W/STABILIZING RING ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text