Motion
BS2-2216-2RS5/C4GEM9

SKF
BS2-2216-2RS5/C4GEM9

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 40 mm Width, Straight Bore, Sealed, C4
Mi Item #07787811
MFR #BS2-2216-2RS5/C4GEM9
Price$744.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2216-2RS5/C4GEM9

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 40 mm Width, Straight Bore, Sealed, C4
Mi Item #07787811
MFR #BS2-2216-2RS5/C4GEM9

Mfr description
BS22216-2RS5/C4 GEM9 BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.61/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm
  • Weight
    5.33 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    270 rpm
  • Maximum Speed
    270 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)