Motion
PM3520DX

GGB BEARINGS
PM3520DX

35 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #07787841
MFR #PM3520DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM3520DX

35 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #07787841
MFR #PM3520DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PM3520DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    35 mm
  • Overall Length
    20 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    PM-DX cylindrical bush, 35mm ID x 39mm OD x 20mm Width
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001, REACH Regulation (EC) No. 1907/2006
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    39 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.3780 in, 35 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0790 in, 2 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text