Motion
24GMV MEGAFLEX XCTN

GATES RUBBER CO
24GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 1-1/2 in ID, 1.90 in OD, 160 psi / 11 bar Working Pressure, 640 psi / 44.1 bar Burst Pressure, Polychloroprene Cover
MI ITEM #07788691
MFR #24GMV MEGAFLEX XCTN
Price$46.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 1-1/2 in ID, 1.90 in OD, 160 psi / 11 bar Working Pressure, 640 psi / 44.1 bar Burst Pressure, Polychloroprene Cover
MI ITEM #07788691
MFR #24GMV MEGAFLEX XCTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.66/ft

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    1.5 in /38.1 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.90 in

Details

  • Burst Pressure
    640 psi / 44.1 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Polychloroprene
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Manufacturer Catalog Number
    46882288
  • Manufacturer Upc Number
    770075735052
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master® GMV™ MegaFlex® hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
  • Reinforcement Type
    High-tensile textile, helical wire
  • Trademark
    MultiMaster GMV Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075735052
  • Working Pressure
    160 psi / 11 bar

Overview

Mfr description
1-1/2" MULTI MASTER SD MEGAFLEX 100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought