Motion
16GMV MEGAFLEX XCTN

GATES RUBBER CO
16GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 1 in ID, 1.41 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Polychloroprene Cover
Mi Item #07788697
MFR #16GMV MEGAFLEX XCTN
Price$24.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 1 in ID, 1.41 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Polychloroprene Cover
Mi Item #07788697
MFR #16GMV MEGAFLEX XCTN

Mfr description
1" MULTI MASTER SD MEGAFLEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.74/ft

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    1 in / 25.4 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.41 in

Details

  • Burst Pressure
    1200 psi / 82.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Polychloroprene
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Manufacturer Catalog Number
    4688-2284
  • Manufacturer Upc Number
    770075735021
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master® GMV™ MegaFlex® hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
  • Reinforcement Type
    High-tensile textile, helical wire
  • Trademark
    MultiMaster GMV Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075735021
  • Working Pressure
    300 psi / 20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)