Motion
32GMV MEGAFLEX XCTN

GATES RUBBER CO
32GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 2 in ID, 2.39 in OD, 150 psi / 10.3 bar Working Pressure, 600 psi / 41.4 bar Burst Pressure, Polychloroprene Cover
MI ITEM #07788705
MFR #32GMV MEGAFLEX XCTN
Price$43.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 2 in ID, 2.39 in OD, 150 psi / 10.3 bar Working Pressure, 600 psi / 41.4 bar Burst Pressure, Polychloroprene Cover
MI ITEM #07788705
MFR #32GMV MEGAFLEX XCTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.51/ft

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    2 in / 50.8 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.39 in

Details

  • Burst Pressure
    600 psi / 41.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Polychloroprene
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Manufacturer Catalog Number
    46882290
  • Manufacturer Upc Number
    770075735045
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master® GMV™ MegaFlex® hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
  • Reinforcement Type
    High-tensile textile, helical wire
  • Trademark
    MultiMaster GMV Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075735045
  • Working Pressure
    150 psi / 10.3 bar

Overview

Mfr description
2" MULTI MASTER SD MEGAFLEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought