Motion
48GMV MEGAFLEX XCTN

GATES RUBBER CO
48GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 3 in ID, 3.44 in OD, 150 psi / 10.3 bar Working Pressure, 600 psi / 41.4 bar Burst Pressure, Polychloroprene Cover
Mi Item #07788713
MFR #48GMV MEGAFLEX XCTN
Price$73.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GMV MEGAFLEX XCTN

Hydraulic Hose & Accessorie - 3 in ID, 3.44 in OD, 150 psi / 10.3 bar Working Pressure, 600 psi / 41.4 bar Burst Pressure, Polychloroprene Cover
Mi Item #07788713
MFR #48GMV MEGAFLEX XCTN

Mfr description
3" MULTI MASTER SD MEGAFLEX 100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.23/ft

Specifications

Dimensions

  • Dash Size
    48
  • Hose Dash Size
    48
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.44 in

Details

  • Burst Pressure
    600 psi / 41.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Polychloroprene
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Manufacturer Catalog Number
    46882292
  • Manufacturer Upc Number
    770075735069
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master® GMV™ MegaFlex® hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
  • Reinforcement Type
    High-tensile textile, helical wire
  • Trademark
    MultiMaster GMV Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075735069
  • Working Pressure
    150 psi / 10.3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)